LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Safety Knee Boots, Pull On, 13, Green, PR

DUNLOP| Zoro #: G0205283| Mfr #: E462843

$191.00 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0205283 Mfr #: E462843
Gender: Men'sOutsole Material: Polyurethane
Upper Material: PolyurethaneInsulated: Yes
Item: Knee BootsMetatarsal Guard: No
Waterproof: YesInsulation Type: Thermal
Color: greenClosure Type: pull On
Resists: Minerals, Animal & Vegetable Oils/Fats, Disinfectants, Manure, Solvents, ChemicalsStandards: ASTM F2413-11 M I/75 C/75 SD PR, CSA Z195-09 SD PR
Size: 13Height: 16"
Color: greenToe Type: Steel
Shank Material: steelFootwear Sole Pattern: Cleated
Midsole Material: SteelCountry of Origin (subject to change): Netherlands

Product Description

This protective pair of knee boots from Dunlop has been engineered for durability and comfort. These Polyurethane boots are a step in the right direction. They feature a steel-toe and a cleated sole pattern. The thermal insulation increases durability and improves performance. They are waterproof and can resist minerals, animal & vegetable oils/fats, disinfectants, manure, solvents, chemicals. They come in a green color, are size 13 and 16" tall. Standards include: ASTM F2413-11 M I/75 C/75 SD PR, CSA Z195-09 SD PR.

Product Reviews

Save 15%. Sign up for Z-mail.