Safety Knee Boots, Pull On, 15, Green, PR

DUNLOP| Zoro #: G0205301| Mfr #: E462843

$191.00 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0205301 Mfr #: E462843
Upper Material: PolyurethaneItem: Knee Boots
Outsole Material: PolyurethaneMetatarsal Guard: No
Insulated: YesInsulation Type: Thermal
Gender: Men'sClosure Type: Pull On
Waterproof: YesResists: Minerals, Animal & Vegetable Oils/Fats, Disinfectants, Manure, Solvents, Chemicals
Standards: ASTM F2413-11 M I/75 C/75 SD PR, CSA Z195-09 SD PRSize: 15
Height: 16-1/2"Color: Green
Midsole Material: SteelToe Type: Steel
Shank Material: SteelFootwear Sole Pattern: Cleated
Country of Origin (subject to change): Netherlands

Product Description

Knee Boots, Men's, Size 15, Closure Type Pull On, Toe Type Steel, Metatarsal Guard No, Shank Material Steel, Height 16-1/2 In., Green, Upper Material Polyurethane, Insulated Yes, Midsole Material Steel, Insulation Type Thermal, Outsole Material Polyurethane, Footwear Sole Pattern Cleated, Waterproof Yes, Resists Minerals, Animal & Vegetable Oils/Fats, Disinfectants, Manure, Solvents, Chemicals, Standards ASTM F2413-11 M I/75 C/75 SD PR, CSA Z195-09 SD PR, 1 Pair

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.