Gift buying made easy: Shop Zoro.com Gift Certificates

Safety Knee Boots, Pull On, 4, Green, PR

DUNLOP| Zoro #: G0205195| Mfr #: E462843

$184.49 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0205195 Mfr #: E462843
Upper Material: PolyurethaneItem: Knee Boots
Outsole Material: PolyurethaneMetatarsal Guard: No
Insulated: YesInsulation Type: Thermal
Gender: Men'sClosure Type: Pull On
Waterproof: YesResists: Minerals, Animal & Vegetable Oils/Fats, Disinfectants, Manure, Solvents, Chemicals
Standards: ASTM F2413-11 M I/75 C/75 SD PR, CSA Z195-09 SD PRSize: 4
Height: 14"Color: Green
Footwear Sole Pattern: CleatedMidsole Material: Steel
Toe Type: SteelShank Material: Steel
Country of Origin (subject to change): Netherlands

Product Description

Knee Boots, Men's, Size 4, Closure Type Pull On, Toe Type Steel, Metatarsal Guard No, Shank Material Steel, Height 14 In., Green, Upper Material Polyurethane, Insulated Yes, Midsole Material Steel, Insulation Type Thermal, Outsole Material Polyurethane, Footwear Sole Pattern Cleated, Waterproof Yes, Resists Minerals, Animal & Vegetable Oils/Fats, Disinfectants, Manure, Solvents, Chemicals, Standards ASTM F2413-11 M I/75 C/75 SD PR, CSA Z195-09 SD PR, 1 Pair

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.