DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Safety Knee Boots, Pull On, 5, Green, PR

DUNLOP| Zoro #: G0205204| Mfr #: E462843

$182.00 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0205204 Mfr #: E462843
Upper Material: PolyurethaneItem: Knee Boots
Outsole Material: PolyurethaneMetatarsal Guard: No
Insulated: YesInsulation Type: Thermal
Gender: Men'sClosure Type: Pull On
Waterproof: YesResists: Minerals, Animal & Vegetable Oils/Fats, Disinfectants, Manure, Solvents, Chemicals
Standards: ASTM F2413-11 M I/75 C/75 SD PR, CSA Z195-09 SD PRSize: 5
Height: 14-1/4"Color: Green
Shank Material: SteelFootwear Sole Pattern: Cleated
Midsole Material: SteelToe Type: Steel
Country of Origin (subject to change): Netherlands

Product Description

Knee Boots, Men's, Size 5, Closure Type Pull On, Toe Type Steel, Metatarsal Guard No, Shank Material Steel, Height 14-1/4 In., Green, Upper Material Polyurethane, Insulated Yes, Midsole Material Steel, Insulation Type Thermal, Outsole Material Polyurethane, Footwear Sole Pattern Cleated, Waterproof Yes, Resists Minerals, Animal & Vegetable Oils/Fats, Disinfectants, Manure, Solvents, Chemicals, Standards ASTM F2413-11 M I/75 C/75 SD PR, CSA Z195-09 SD PR, 1 Pair

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.