Safety Knee Boots, Pull On, 8, Yellow, PR

DUNLOP| Zoro #: G0205353| Mfr #: E462241

$157.58 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0205353 Mfr #: E462241
Upper Material: PolyurethaneItem: Knee Boots
Outsole Material: PolyurethaneMetatarsal Guard: No
Insulated: YesInsulation Type: Thermal
Gender: Men'sClosure Type: Pull On
Waterproof: YesResists: Minerals, Animal & Vegetable Oils/Fats, Disinfectants, Manure, Solvents, Chemicals
Standards: ASTM F2413-11 M I/75 C/75 SD PRSize: 8
Height: 15"Color: Yellow
Midsole Material: SteelToe Type: Steel
Shank Material: SteelFootwear Sole Pattern: Cleated
Country of Origin (subject to change): Netherlands

Product Description

Knee Boots, Men's, Size 8, Closure Type Pull On, Toe Type Steel, Metatarsal Guard No, Shank Material Steel, Height 15 In., Yellow, Upper Material Polyurethane, Insulated Yes, Midsole Material Steel, Insulation Type Thermal, Outsole Material Polyurethane, Footwear Sole Pattern Cleated, Waterproof Yes, Resists Minerals, Animal & Vegetable Oils/Fats, Disinfectants, Manure, Solvents, Chemicals, Standards ASTM F2413-11 M I/75 C/75 SD PR, 1 Pair

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.