Dunlop
Shoe, Unisex, 10"H, Purofort, PR
- Zoro #: G104252845
- Mfr #: LJ2HR42
Hover or click to zoom Tap to zoom
Key Features
- Safety Criteria: Steel Toe, Puncture-Resistant (PR), SRC Slip Rating
- Footwear Sole Pattern: Cleated
- Toe Type: Steel
- Insulated: Yes
- Predominant Footwear Color: Brown
- Color: Black
- Metatarsal Guard: Yes
- Footwear Width: D
$78.65
Subtotal: $78.65
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- DUNLOP Shoe, Unisex, 10"H, Purofort, PR LJ2HR42
- DUNLOP Shoe, Unisex, 10"H, Purofort, PR LJ2HR42
- DUNLOP Men's Steel Rubber Boot Brown 8408633
- DUNLOP Size 11 Men's Steel Rubber Boot, Green E662843
- DUNLOP Men's Steel Rubber Boot Black 8680200
- DUNLOP Knee Boots, Size 13, 16" H, Black, Plain, PR 8968000
- DUNLOP Rubber Boots, Black, Size 6, PR LPLHD01.38
- DUNLOP Boots, Men's 4, Women's 6, Green, PR 5183155
- DUNLOP Rubber Boots, Beige/Brown, Size 13, PR LK2HT01.13
- LACROSSE Size 7 Men's Steel Rubber Boot, Black 24009043
- TALON TRAX Size 8 Men's Composite Rubber Boot, Green 53TY95
- Dunlop Foot Protection