Dunlop

Size 5 Unisex Steel Rubber Boot, Yellow

Hover or click to zoom Tap to zoom
Key Features
  • Rubber Boot Style: Knee
  • Safety Criteria: Cold-Insulated, Defined Heel, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Waterproof
  • Typical Rubber Boot Application: Moderate Chemical Resistant
  • Footwear Sole Pattern: Lug
  • Toe Type: Steel
  • Insulated: Yes
  • Predominant Footwear Color: Yellow
  • Color: Yellow
See all product information
$141.99
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents