Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 9 Men's Steel Rubber Boot, Blue

  • Zoro #: G8598825
  • Mfr #: 89086
$36.18
  • For Outdoor Traction: Yes
  • Insulated: No
  • Style Number: 89086
See full product details
Orders over $75 ship free.

Dunlop #89086 Specifications

  • Zoro #: G8598825
  • Mfr #: 89086
For Outdoor Traction: Yes Insulated: No
Style Number: 89086 Height: 16"
Footwear Sole Pattern: Safety Loc Standards: ASTM F2413-18
Closure Type: pull On Resists: Chemicals, Slips
Shank Material: Steel Midsole Material: Steel
Toe Type: Steel Predominant Footwear Color: Blue
Metatarsal Guard: No Size: 9
Waterproof: Yes Rubber Boot Style: Knee
Outsole Material: Polyblend Footwear Width: D
Item: Rubber Boot Boot Height: 16 in
Toe Shape: Round Insulation Type: None
Footwear Closure Type: Pull On Color: Blue
Gender: Men's Typical Rubber Boot Application: Moderate Chemical Resistant
Upper Material: PVC Oil Resisting Sole: Yes
Removable Insole: Yes Static Dissipative: No
Electrical Hazard Rated: Yes Waterproof Type: PVC
Heel Height: 1/2 in Ninety Degree Heel: No
Completely Non Metallic: No Puncture Resistant Insole: No
Chain Saw Cut Resistant: No CSA Footwear Standard: Grade 1 Toecap
Shoe Style: Knee Footwear Application: Industry
Insole Color: Gray Boot Color: Black, Blue
Series: DuraPro Heel Style: Defined Heel
Safety Criteria: Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof Footwear Shank: Yes
Footwear Brand: DUNLOP Footwear Closure: Pull-On
Boot Height Adjustment: Standard Height Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Safety Loc, Insulated No, Size 9, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Reviews of Dunlop #89086