Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Work Boots, Black, 11, Unisex, 14", PR

  • Zoro #: G6296068
  • Mfr #: 86775
$15.86
  • Insulation Type: None
  • Footwear Sole Pattern: Bay-Loc
  • Toe Shape: Round
See full product details
Orders over $75 ship free.

Dunlop #86775 Specifications

  • Zoro #: G6296068
  • Mfr #: 86775
Insulation Type: None Footwear Sole Pattern: Bay-Loc
Toe Shape: Round Color: Black
Typical Rubber Boot Application: General Use Footwear Closure Type: Pull On
Waterproof: Yes Upper Material: PVC
Item: Rubber Boot Size: 11
Predominant Footwear Color: Black Toe Type: Plain
Insulated: No Outsole Material: PVC
Midsole Material: PVC Boot Height: 16 in
Footwear Width: D Style Number: 86775
Rubber Boot Style: Knee with Cut-Off Bands Gender: Unisex
For Outdoor Traction: Yes Metatarsal Guard: No
Resists: water Puncture Resistant Insole: No
Heel Height: 1/2 in Chain Saw Cut Resistant: No
Waterproof Type: PVC Ninety Degree Heel: No
Oil Resisting Sole: Yes Removable Insole: Yes
Completely Non Metallic: No Electrical Hazard Rated: No
Static Dissipative: No Shoe Style: Knee
Boot Color: Black Boot Height Adjustment: Adjustable Height with Cut-Down Bands
Footwear Application: Agriculture Footwear Brand: DUNLOP
Footwear Shank: No Footwear Closure: Pull-On
Heel Style: Defined Heel Insole Color: Gray
Series: Chesapeake Safety Criteria: Defined Heel, Oil-Resistant Sole, Plain Toe, Waterproof
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Work Boots, Rubber Boot Style Knee with Cut-Off Bands, Toe Type Plain, Black, Footwear Sole Pattern Safety Loc, Insulated No, Size 11, Footwear Width D, Style Number 86775, Unisex, Boot Height 14 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type None, Metatarsal Guard No, Waterproof Yes, Typical Rubber Boot Application General Use, 1 Pair

Reviews of Dunlop #86775