Dunlop
Work Boots, Black, 12, Unisex, 14", PR
- Zoro #: G6292172
- Mfr #: 86775
Hover or click to zoom Tap to zoom
Key Features
- Rubber Boot Style: Knee with Cut-Off Bands
- Item: Rubber Boot
- Safety Criteria: Defined Heel, Oil-Resistant Sole, Plain Toe, Waterproof
- Typical Rubber Boot Application: General Use
- Footwear Sole Pattern: Bay-Loc
- Toe Type: Plain
- Insulated: No
- Color: Black
$18.84
Subtotal: $18.84
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Dunlop
- MFR #86775
- Zoro #G6292172
- Country of OriginUnited States
- Category Rubber Boots
Dimensions
Size | 12 |
Footwear Width | D |
Boot Height | 14 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Adjustable Height with Cut-Down Bands |
Footwear Size | 12 |
Details
Rubber Boot Style | Knee with Cut-Off Bands |
Item | Rubber Boot |
Safety Criteria | Defined Heel, Oil-Resistant Sole, Plain Toe, Waterproof |
Typical Rubber Boot Application | General Use |
Footwear Sole Pattern | Bay-Loc |
Toe Type | Plain |
Insulated | No |
Color | Black |
Predominant Footwear Color | Black |
Metatarsal Guard | No |
Style Number | 86775 |
Gender | Unisex |
Footwear Closure Type | Pull On |
Resists | Water |
Outsole Material | PVC |
Upper Material | PVC |
Insulation Type | None |
For Outdoor Traction | Yes |
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Bay-Loc, Insulated No, Size 12, Footwear Width D, Unisex, Boot Height 14 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Reviews of Dunlop #86775
Explore more
- DUNLOP Work Boots, Black, 14, Unisex, 14", PR 86775
- DUNLOP Work Boots, Black, 5, Unisex, 14", PR 86775
- DUNLOP Work Boots, Black, 7, Unisex, 14", PR 86775
- DUNLOP Men's Safety Toe Boots 9 US Gray 1 pair MZ2LE02.09
- DUNLOP Men's Steel Rubber Boot Brown 84086
- DUNLOP Shoe, Unisex, 10"H, Purofort, PR LJ2HR42.37
- DUNLOP Boots, Men's 10, Women's 12, Green, PR EA51831-10
- DUNLOP Rubber Boots, Beige/Brown, Size 7, PR LK2HT01.07
- DUNLOP Rubber Boots, Beige/Brown, Size 11, PR LK2HT01.11
- TINGLEY Protective Waterproof Footwear, Men 15, PR 27211
- MUCK BOOT CO Women's Realtree EDGE Apex Zip Mid Boot AXWZRTE M 120
- Dunlop Rubber Boots