KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Siding Nail, 1-7/8 In, PK3600

DUO-FAST| Zoro #: G1405117| Mfr #: 650392

$63.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Shank Dia.: 0.086"
Collation Configuration: Coil
For Use With: Mfr. No. 502950
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1405117 Mfr #: 650392
Shank Dia.: 0.086"Collation Configuration: Coil
For Use With: Mfr. No. 502950Shank: Ring
Length: 1-7/8"Collation Angle: Straight
Material: steelItem: Siding Nails
Coil Quantity: 300Head Style: Round
Collation Type: PlasticFinish: Hot Dipped Galvanized
Pneumatic Fastener Type: Roofing, Siding and Framing NailsCountry of Origin (subject to change): Korea, Republic of

Description

Siding Nails, Round Head Style, Collation Configuration Coil, Collation Type Plastic, Collation Angle Straight, Shank Dia. 0.086 In., Length 1-7/8 In., Ring Shank, Steel, Hot Dipped Galvanized Finish, Coil Quantity 300, For Use With Mfr. No. 502950, Package Quantity 3600

Reviews