Engine Enamel, 12 Oz

DUPLI-COLOR| Zoro #: G1264173| Mfr #: DE1613

$6.30 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1264173 Mfr #: DE1613
Coverage: Up to 14 sq. ft.Max. Temp.: 500 Degrees F
Item: Engine EnamelApplication Method: Spray
Standards: Matched to OEMDry Time: 25 min.
Color Family: BlacksVOC Content: 0.53g/L
Container Size: 12 oz.Color: Gloss Black
Country of Origin (subject to change): United States

Product Description

Able to withstand higher temperatures without chipping or flaking, this engine enamel from Dupli-Color will bring reliable protection to your vehicle's engine. This gloss black engine enamel has a maximum temperature of 500 Degrees F. This 12 oz. container provides enough for Up to 14 sq. ft. when applied with the spray method. Dry-time is 25 min. after application.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.