Engine Enamel, 16 Oz

DUPLI-COLOR| Zoro #: G2208656| Mfr #: DE1601

$5.48 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2208656 Mfr #: DE1601
Container Size: 16 oz.Dry Time: 25 min.
Application Method: SprayCoverage: Up to 14 sq. ft.
Max. Temp.: 500 Degrees FStandards: Matched to OEM
Item: Engine EnamelColor: Ford Blue
Color Family: BluesVOC Content: 0.57g/L
Country of Origin (subject to change): United States

Product Description

Use engine enamel from Dupli-Color and forget about your vehicle's engine chipping or flaking even at high heat levels. This ford blue engine enamel has a maximum temperature of 500 Degrees F. This 16 oz. container provides enough for Up to 14 sq. ft. when applied with the spray method. Dry-time is 25 min. after application.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
Save 15%. Sign up for Z-mail.