KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Engine Enamel, 16 Oz

DUPLI-COLOR| Zoro #: G2143111| Mfr #: DE1615

$5.65 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dry Time: 25 min.
Application Method: Spray
Color: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2143111 Mfr #: DE1615
Dry Time: 25 min.Application Method: Spray
Color: AluminumContainer Size: 16 oz.
Color Family: Aluminum / MetallicCoverage: Up to 14 sq. ft.
Standards: Matched to OEMItem: Engine Enamel
Max. Temp.: 500 Degrees FVOC Content: 0.51g/L
Country of Origin (subject to change): United States

Description

Engine Enamel, Aluminum, Container Size 16 oz., Coverage Up to 14 sq. ft., Dry Time 25 min., Max. Temp. 500 Degrees F, VOC Content 0.51g/L, Matched to OEM

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews