Engine Enamel, 16 Oz

DUPLI-COLOR| Zoro #: G1103855| Mfr #: DE1620

$5.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1103855 Mfr #: DE1620
Coverage: Up to 14 sq. ft.Max. Temp.: 500 Degrees F
Application Method: SprayStandards: Matched to OEM
Dry Time: 25 min.Item: Engine Enamel
Color Family: OrangesVOC Content: 0.54g/L
Container Size: 16 oz.Color: Chevy Orange
Country of Origin (subject to change): United States

Product Description

Keep your vehicle's engine performing at high temperatures without chipping or flaking by using this engine enamel from Dupli-Color. This chevy orange engine enamel has a maximum temperature of 500 Degrees F. Dry-time is 25 min. after application. This 16 oz. container provides enough for Up to 14 sq. ft. when applied with the spray method.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.