Engine Enamel, 16 Oz

DUPLI-COLOR| Zoro #: G1097537| Mfr #: DE1651

$5.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1097537 Mfr #: DE1651
Container Size: 16 oz.Coverage: Up to 14 sq. ft.
Max. Temp.: 500 Degrees FItem: Engine Enamel
Application Method: SprayStandards: Matched to OEM
Dry Time: 25 min.Color Family: Aluminum / Metallic
VOC Content: 0.45g/LColor: Cast-Coat Iron
Country of Origin (subject to change): United States

Product Description

Want your vehicle's engine to perform at high temperatures? Use this engine enamel from Dupli-Color.This cast-coat iron engine enamel has a maximum temperature of 500 Degrees F.Dry-time is 25 min. after application. This 16 oz. container provides enough for Up to 14 sq. ft. when applied with the spray method.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.