SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Primer, Filler, 12 oz.

DUPLI-COLOR| Zoro #: G0905615| Mfr #: DPP106

$7.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackDry Time: 25 min.Item: Auto Body Filler Primer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0905615 Mfr #: DPP106
Color: BlackDry Time: 25 min.
Item: Auto Body Filler PrimerApplication Method: Spray
Color Family: BlacksVOC Content: 0.48
Container Size: 16 oz.Coverage: Up to 14 sq. ft.
Net Weight: 12 oz.Country of Origin (subject to change): United States

Description

Auto Body Filler Primer, Black, Container Size 16 oz., Net Weight 12 oz., Coverage Up to 14 sq. ft., Dry Time 25 min., Application Method Spray, VOC Content 0.48

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews