Skip to Main Content
customer-service Help
Dupli-Color

Spray Paint, Black, Rubberized, 17 oz.

Dupli-Color Spray Paint,  Black,  Rubberized,  17 oz. EUC10200A
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$12.12 0% off
$12.09
  • Paint Color Family: Blacks
  • Paint and Primer Finish: Rubberized
  • Spray Paints Item: Spray Paint
See full product details
Orders over $75 ship free.
Total: $12.09

Dupli-Color #EUC10200A Specifications

  • Paint Color Family: Blacks
  • Paint and Primer Finish: Rubberized
  • Spray Paints Item: Spray Paint
  • Net Weight: 17 oz.
  • Paint and Primer Sub Category: General Purpose Spray Paint
  • Color: Black
  • Base Type: Solvent
  • Resin Type: Lacquer
  • Dry Time Tack Free: 3 hr.
  • Dry Time: 1 hr.
  • Item: Spray Paint
  • Paint and Primer Surface Material: Aluminum, Fiberglass, Metal, Plastic, Wood
  • Application Temperature: 70 to 90 Degrees F
  • Color Family: Blacks
  • Paint Sub-Brand: DupliColor
  • Sub-Category: General Purpose Spray Paint
  • Finish: Rubberized
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spray Paint, Black, Rubberized Paint and Primer Finish, Net Weight 17 oz, Paint and Primer Surface Material Aluminum, Fiberglass, Metal, Plastic, Wood, Solvent Base Type, Resin Type Lacquer, Application Temperature 70 Degrees to 90 Degrees F, Dry Time Tack Free 3 hr, Dry Time 1 hr

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Reviews of Dupli-Color #EUC10200A