Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

10 Micron, 2" O.D., 10 in H, Filter Cartridge

  • Zoro #: G5381101
  • Mfr #: WFPFC5002
Dupont 10 Micron,  2" O.D.,  10 in H,  Filter Cartridge WFPFC5002
Dupont 10 Micron,  2" O.D.,  10 in H,  Filter Cartridge WFPFC5002
$5.96 ($2.98/unit)
  • Filter Diameter: 2 in
  • Filter Cartridge Media: Polypropylene
  • Microns: 10
See full product details
Orders over $75 ship free.

Dupont #WFPFC5002 Specifications

  • Zoro #: G5381101
  • Mfr #: WFPFC5002
Filter Diameter: 2 in Filter Cartridge Media: Polypropylene
Microns: 10 Compliance: NSF 42
Application: Whole House Water Filtration Flow Rate: 5 gpm
Filter Media: Polypropylene Block Max. Temp.: 100 Degrees F
Outside Dia.: 2" Height: 10 in
Micron Rating: 10 Service Life: 15,000 gal
Filter Flow Rate: 5.0 gpm Item: Filter Cartridge
For Use With: DuPont Whole House Water Filter Systems Filter Cartridges Sub-Category: Solid Cartridges
Max. Pressure: 90 psi Material: Poly Block (Filter Media)
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Filter Cartridge, Solid Cartridges, 10 Micron Rating, Height 10 in, Filter Diameter 2 in, Filter Cartridge Media Polypropylene, Filter Flow Rate 5.0 gpm, Max. Temp. 100 Degrees F, Max. Pressure 90 psi, Application Whole House, Service Life 15,000 gal, For Use With Whole House Universal, Compliance NSF 42, Package Quantity 2

Technical Guides

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Dupont #WFPFC5002