Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

5 Micron, 2" O.D., 10 in H, Carbon Wrap Filter Cartridge

  • Zoro #: G5381092
  • Mfr #: WFPFC8002
Dupont 5 Micron,  2" O.D.,  10 in H,  Carbon Wrap Filter Cartridge WFPFC8002
Dupont 5 Micron,  2" O.D.,  10 in H,  Carbon Wrap Filter Cartridge WFPFC8002
$8.52 ($4.26/unit)
  • Filter Cartridges Sub-Category: Carbon Filter Cartridges
  • Filter Media: Carbon and Polypropylene
  • Application: Whole House Water Filtration
See full product details
Orders over $75 ship free.

Dupont #WFPFC8002 Specifications

  • Zoro #: G5381092
  • Mfr #: WFPFC8002
Filter Cartridges Sub-Category: Carbon Filter Cartridges Filter Media: Carbon and Polypropylene
Application: Whole House Water Filtration Item: Carbon Wrap Filter Cartridge
For Use With: DuPont Whole House Water Filter Systems Max. Temp.: 100 Degrees F
Material: Carbon, Polypropylene (Filter Media) Height: 10 in
Outside Dia.: 2" Max. Pressure: 90 psi
Compliance: NSF 42 Microns: 5
Flow Rate: 5 gpm Filter Cartridge Media: Carbon, Polypropylene
Filter Diameter: 2 in Filter Reduces: Chlorine Taste, Odor, Rust, Sediment
Micron Rating: 5 Reduces: Rust, Sediment, Odor, Chlorine and Bad Taste
Service Life: 15,000 gal Filter Flow Rate: 5.0 gpm
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Carbon Wrap Filter Cartridge, Carbon Filter Cartridges, 5 Micron Rating, Height 10 in, Filter Diameter 2 in, Filter Cartridge Media Carbon, Polypropylene, Filter Flow Rate 5.0 gpm, Max. Temp. 100 Degrees F, Filter Reduces Chlorine Taste, Odor, Rust, Sediment, Max. Pressure 90 psi, Application Whole House, Service Life 15,000 gal, For Use With Whole House Universal, Compliance NSF 42, Package Quantity 2

Technical Guides

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Dupont #WFPFC8002