Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bib Overall and Jacket, Tychem(R), 2XL, PK2

  • Zoro #: G0112303
  • Mfr #: TP750TOR2X000200

$943.00 ($471.50/unit)

  • Gender: Unisex
  • Item: Bib Overall and Jacket
  • Closure Type: Double Storm Flap
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dupont #TP750TOR2X000200 Specifications

  • Zoro #: G0112303
  • Mfr #: TP750TOR2X000200
Gender: Unisex Item: Bib Overall and Jacket
Closure Type: Double Storm Flap Color: Orange
Standards: NFPA 1992, NFPA 2112 and NFPA 70E Material: Tychem 6000 FR
Fabric Weight: 8.2 oz. Hammer Loop: No
Lining Material: Non-Woven Nomex(R) Inseam: 30-3/4"
Fits Chest Size: 43-1/4" to 46-3/4" Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Bib Overall and Jacket, Unisex, Orange, Material Tychem(R) 6000 FR, Lining Material Non-Woven Nomex(R), Fabric Weight 8.2 oz., Double Storm Flap Closure Type, Hammer Loop No, Standards NFPA 1992, NFPA 2112 and NFPA 70E, Package Quantity 2

Reviews of Dupont #TP750TOR2X000200