Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bib Overall and Jacket, Tychem(R), 4XL, PK2

  • Zoro #: G0112084
  • Mfr #: TP750TOR4X000200

$1,080.00 ($540.00/unit)

  • Material: Tychem(R) 6000 FR
  • Gender: Unisex
  • Closure Type: Double Storm Flap
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dupont #TP750TOR4X000200 Specifications

  • Zoro #: G0112084
  • Mfr #: TP750TOR4X000200
Material: Tychem(R) 6000 FR Gender: Unisex
Closure Type: Double Storm Flap Fabric Weight: 8.2 oz.
Hammer Loop: No Standards: NFPA 1992, NFPA 2112 and NFPA 70E
Color: Orange Lining Material: Non-Woven Nomex(R)
Item: Bib Overall and Jacket Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Bib Overall and Jacket, Unisex, Orange, Material Tychem(R) 6000 FR, Lining Material Non-Woven Nomex(R), Fabric Weight 8.2 oz., Double Storm Flap Closure Type, Hammer Loop No, Standards NFPA 1992, NFPA 2112 and NFPA 70E, Package Quantity 2

Reviews of Dupont #TP750TOR4X000200