Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bib Overall and Jacket, Tychem(R), L, PK2

  • Zoro #: G0112330
  • Mfr #: TP750TGYLG000200

$890.00 ($445.00/unit)

  • Hammer Loop: No
  • Gender: Unisex
  • Material: Tychem 6000 FR
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dupont #TP750TGYLG000200 Specifications

  • Zoro #: G0112330
  • Mfr #: TP750TGYLG000200
Hammer Loop: No Gender: Unisex
Material: Tychem 6000 FR Color: Gray
Fabric Weight: 8.2 oz. Lining Material: Non-Woven Nomex(R)
Standards: NFPA 1992, NFPA 2112 and NFPA 70E Item: Bib Overall and Jacket
Closure Type: Double Storm Flap Fits Chest Size: 35-3/4" to 39-1/4"
Inseam: 29-1/2" Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Bib Overall and Jacket, Unisex, Gray, Material Tychem(R) 6000 FR, Lining Material Non-Woven Nomex(R), Fabric Weight 8.2 oz., Double Storm Flap Closure Type, Hammer Loop No, Standards NFPA 1992, NFPA 2112 and NFPA 70E, Package Quantity 2

Reviews of Dupont #TP750TGYLG000200