PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

BootCovers, Slip ResistSole, L, White, PK100

DUPONT| Zoro #: G0134967| Mfr #: IC458BWHLG01000C

$256.37 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: WhiteSlip Resistant Sole: YesFabric Weight: 1.2 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0134967 Mfr #: IC458BWHLG01000C
Color: WhiteSlip Resistant Sole: Yes
Fabric Weight: 1.2 oz.Material: Tyvek(R) IsoClean(R), PVC Sole
Thickness: 5.4 milSeam Style: Sewn and Bound
Package Type: Bulk, CleanSize: L
Height: 18-1/2"Item: Boot Covers
Industry Type: HealthcareWaterproof: No
Standards: 1910.120 App B/1910.1450 App A, Class 100, ISO Class 5, Class I Flammability RatingClosure Type: Elastic and Ties at Ankle
Country of Origin (subject to change): China

Description

Boot Covers, Waterproof No, Slip Resistant Yes, Shoe and Boot Cover Height Range Calf, Shoe and Boot Cover Fits Shoe Size 14 to 16, Shoe and Boot Cover Primary Material Tyvek(R) Isoclean(R), Closure Type Elastic and Ties at Ankle, Size L, Material Tyvek(R) IsoClean(R), PVC Sole, Height 18-1/2 In., Color White, Thickness 5.4 mil, Fabric Weight 1.2 oz., Seam Style Sewn and Bound, Package Type Bulk, Clean, Standards 1910.120 App B/1910.1450 App A, Class 100, ISO Class 5, Class I Flammability Rating

Reviews