KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

BootCovers, Slip ResistSole, L, White, PK100

DUPONT| Zoro #: G0229905| Mfr #: PE444SWHLG010000

$84.95 /pk

This item ships free. Details.Standard ground shipping.
Details:
Material: Polypropylene w/Polyethylene Coating
Color: White
Thickness: 5.4 mil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0229905 Mfr #: PE444SWHLG010000
Material: Polypropylene w/Polyethylene CoatingColor: White
Thickness: 5.4 milSlip Resistant Sole: Yes
Waterproof: NoSeam Style: Serged
Item: Boot CoversSize: L
Height: 13"Closure Type: Elastic Ankle and Top
Package Type: BulkCountry of Origin (subject to change): Multiple

Description

Boot Covers, Waterproof No, Slip Resistant Yes, Shoe and Boot Cover Height Range Calf, Shoe and Boot Cover Fits Shoe Size 16 to 18, Shoe and Boot Cover Primary Material Polypropylene/Polyethylene, Closure Type Elastic Ankle and Top, Size L, Material Polypropylene w/Polyethylene Coating, Height 13 In., Color White, Thickness 5.4 mil, Seam Style Serged, Package Type Bulk, Metal Detectable No, Package Quantity 100

Reviews