KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

BootCovers, Slip ResistSole, L, White, PK100

DUPONT| Zoro #: G1828163| Mfr #: TY454SWHLG0100SR

$69.94 /pk

This item ships free. Details.Standard ground shipping.
Details:
Slip Resistant Sole: Yes
Item: Boot Covers
Fabric Weight: 1.2 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1828163 Mfr #: TY454SWHLG0100SR
Slip Resistant Sole: YesItem: Boot Covers
Fabric Weight: 1.2 oz.Size: L
Package Type: BulkHeight: 18"
Waterproof: NoClosure Type: Elastic Ankle and Top
Thickness: 5.4 milMaterial: Tyvek(R) 400
Seam Style: SergedColor: White
Country of Origin (subject to change): Multiple

Description

Boot Covers, Slip Resistant Sole Yes, Waterproof No, Size L, Height 18 In., Color White, Closure Type Elastic Ankle and Top, Material Tyvek(R) 400, Thickness 5.4 mil, Fabric Weight 1.2 oz., Seam Style Serged, Package Type Bulk, Sterile, Package Quantity 100

Reviews