Tyvek Isoclean BootCovers, SlipResistSole, XL, White, PK100

DUPONT| Zoro #: G0134985| Mfr #: IC458BWHXL01000C

$193.59 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 18-1/2"Fabric Weight: 1.2 oz.Thickness: 5.4 mil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0134985 Mfr #: IC458BWHXL01000C
Height: 18-1/2"Fabric Weight: 1.2 oz.
Thickness: 5.4 milClosure Type: Elastic and Ties at Ankle
Size: XlSeam Style: Sewn and Bound
Slip Resistant Sole: YesPackage Type: Bulk, Clean
Waterproof: NoStandards: 1910.120 App B/1910.1450 App A, Class 100, ISO Class 5, Class I Flammability Rating
Color: WhiteIndustry Type: Healthcare
Item: Boot CoversMaterial: Tyvek(R) IsoClean(R), PVC Sole
Country of Origin (subject to change): China

Description

  • Tyvek® Isoclean®
  • Boot Covers
  • BOUND
  • WHITE
  • XL
  • 100

Reviews