KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

BootCovers, SlipResistSole, XL, White, PK100

DUPONT| Zoro #: G0135012| Mfr #: IC458BWHXL0100CS

$278.05 /pk

This item ships free. Details.Standard ground shipping.
Details:
Material: Tyvek(R) IsoClean(R), PVC Sole
Color: White
Slip Resistant Sole: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0135012 Mfr #: IC458BWHXL0100CS
Material: Tyvek(R) IsoClean(R), PVC SoleColor: White
Slip Resistant Sole: YesWaterproof: No
Seam Style: Sewn and BoundIndustry Type: Healthcare
Item: Boot CoversSize: Xl
Fabric Weight: 1.2 oz.Height: 18-1/2"
Thickness: 5.4 milClosure Type: Elastic and Ties at Ankle
Standards: 1910.120 App B/1910.1450 App A, Class 100, ISO Class 5, Class I Flammability RatingPackage Type: Bulk, Clean, Sterile
Country of Origin (subject to change): China

Description

Boot Covers, Waterproof No, Slip Resistant Yes, Shoe and Boot Cover Height Range Calf, Shoe and Boot Cover Fits Shoe Size 19 to 21, Shoe and Boot Cover Primary Material Tyvek(R) Isoclean(R), Closure Type Elastic and Ties at Ankle, Size XL, Material Tyvek(R) IsoClean(R), PVC Sole, Height 18-1/2 In., Color White, Thickness 5.4 mil, Fabric Weight 1.2 oz., Seam Style Sewn and Bound, Package Type Bulk, Clean, Sterile

Reviews