SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Bouffant Cap, White, Universal, PK250

DUPONT| Zoro #: G2246343| Mfr #: IC729SWH000250CS

$343.54 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Package Quantity: 250Diameter: 21.5"Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2246343 Mfr #: IC729SWH000250CS
Package Quantity: 250Diameter: 21.5"
Color: WhiteMaterial: Tyvek(R) Isoclean(R)
Package Type: Individual, Clean, SterileMetal Detectable: No
Item: Bouffant CapSize: Universal
Country of Origin (subject to change): China

Description

Bouffant Cap, Size Universal, White, Diameter 21-1/2 In., Tyvek(R) IsoClean(R), Package Quantity 250

Reviews