Tyvek Isoclean Cleanroom Coat, 2XL, Wht, PK30

DUPONT| Zoro #: G0444227| Mfr #: IC270BWH2X00300C

$358.55 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Fabric Weight: 1.2 oz.Closure Type: snapsSize: 2XL
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0444227 Mfr #: IC270BWH2X00300C
Fabric Weight: 1.2 oz.Closure Type: snaps
Size: 2XLSeam Style: Bound
Cuff Style: ElasticColor: White
Standards: ISO Class 4 CleanroomFits Chest Size: 40" to 43"
Item: Disposable Cleanroom CoatLength: 44"
Material: Tyvek(R) Flashspun PolyethyleneCountry of Origin (subject to change): China

Description

  • Tyvek® Isoclean®
  • Lab Coat
  • BOUND
  • WHITE
  • 2X
  • 30

Reviews