Cleanroom Coat, 4XL, Tyvek(R), Wht, PK30

DUPONT |Zoro #: G0485231|Mfr #: IC270BWH4X00300C

$338.97 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0485231 Mfr #: IC270BWH4X00300C
Color: WhiteStandards: ISO Class 4 Cleanroom
Fabric Weight: 1.2 oz.Item: Disposable Cleanroom Coat
Material: Tyvek(R) Flashspun PolyethyleneSeam Style: Bound
Size: 4XLFits Chest Size: 46" to 52"
Length: 46"Closure Type: Snaps
Cuff Style: ElasticCountry of Origin (subject to change): China

Product Description

Disposable Cleanroom Coat, Size 4XL, White, Tyvek(r) Flashspun Polyethylene, Elastic Cuff Style, Fits Chest Size 46 to 52 In., Snaps Closure Type, Length 46 In., Fabric Weight 1.2 oz., Bound Seam Style, Standards ISO Class 4 Cleanroom, Package Quantity 30

Product Reviews

Save 15% when you sign up for Z-mail.