Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tyvek Isoclean Cleanroom Lab Coat, XL, , Wht, PK30

  • Zoro #: G0048745
  • Mfr #: IC263SWHXL00300B

$208.31 ($6.94/unit)

  • Seam Style: Serged
  • Item: Disposable Cleanroom Coat
  • Color: White
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dupont #IC263SWHXL00300B Specifications

  • Zoro #: G0048745
  • Mfr #: IC263SWHXL00300B
Seam Style: Serged Item: Disposable Cleanroom Coat
Color: White Fits Chest Size: 38" to 40"
Cuff Styles: Elastic Closure Type: 6 Snaps
Material: Polyolefin Standards: 1910.120 App B/1910.1450 App A
Length: 40-1/2" Cuff Style: Elastic
Size: Xl Fabric Weight: 1.2 oz.
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Disposable Cleanroom Coat, Size XL, White, Tyvek(R) Flashspun Polyethylene, Elastic Cuff Style, Fits Chest Size 38 In. to 40 In., Snaps Closure Type, Length 40-1/2 In., Fabric Weight 1.2 oz., Serged Seam Style, Standards 1910.120 App B/1910.1450 App A, Package Quantity 30

Reviews of Dupont #IC263SWHXL00300B