Cleanroom Coat, XL, Tyvek(R), Wht, PK30

DUPONT| Zoro #: G0048806| Mfr #: IC264SWHXL00300B

$268.08 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: White
Length: 47-3/4"
Seam Style: Serged
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0048806 Mfr #: IC264SWHXL00300B
Color: WhiteLength: 47-3/4"
Seam Style: SergedMaterial: Tyvek(R) Flashspun Polyethylene
Fits Chest Size: 38" to 40"Item: Disposable Cleanroom Coat
Size: XlCuff Style: Elastic
Fabric Weight: 1.2 oz.Closure Type: zipper
Standards: 1910.120 App B/1910.1450 App ACountry of Origin (subject to change): China

Description

Disposable Cleanroom Coat, Size XL, White, Tyvek(r) Flashspun Polyethylene, Elastic Cuff Style, Fits Chest Size 38 to 40 In., Zipper Closure Type, Length 47-3/4 In., Fabric Weight 1.2 oz., Serged Seam Style, Standards 1910.120 App B/1910.1450 App A, Package Quantity 30

Reviews