KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cleanroom Coat, XL, Tyvek(R), Wht, PK30

DUPONT| Zoro #: G0134951| Mfr #: IC270BWHXL00300C

$338.75 /pk

This item ships free. Details.Standard ground shipping.
Details:
Color: White
Length: 43"
Seam Style: Bound
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0134951 Mfr #: IC270BWHXL00300C
Color: WhiteLength: 43"
Seam Style: BoundMaterial: Tyvek(R) Flashspun Polyethylene
Fits Chest Size: 38" to 40"Item: Disposable Cleanroom Coat
Size: XlCuff Style: Elastic
Fabric Weight: 1.2 oz.Closure Type: snaps
Standards: ISO Class 4 CleanroomCountry of Origin (subject to change): China

Description

Disposable Cleanroom Coat, Size XL, White, Tyvek(R) Flashspun Polyethylene, Elastic Cuff Style, Fits Chest Size 38 In. to 40 In., Snaps Closure Type, Length 43 In., Fabric Weight 1.2 oz., Bound Seam Style, Standards ISO Class 4 Cleanroom, Package Quantity 30

Reviews