Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tyvek Isoclean Cleanroom Coat, XL, Wht, PK30

  • Zoro #: G0048842
  • Mfr #: IC270BWHXL0030CS

$545.79 ($18.19/unit)

  • Cuff Styles: Elastic
  • Standards: ISO Class 4 Cleanroom
  • Color: White
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dupont #IC270BWHXL0030CS Specifications

  • Zoro #: G0048842
  • Mfr #: IC270BWHXL0030CS
Cuff Styles: Elastic Standards: ISO Class 4 Cleanroom
Color: White Fits Chest Size: 38" to 40"
Length: 43" Size: Xl
Seam Style: Bound Item: Disposable Cleanroom Coat
Cuff Style: Elastic Fabric Weight: 1.2 oz.
Material: Tyvek(R) Flashspun Polyethylene Closure Type: snaps
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Disposable Cleanroom Coat, Size XL, White, Tyvek(R) Flashspun Polyethylene, Elastic Cuff Style, Fits Chest Size 38 In. to 40 In., Snaps Closure Type, Length 43 In., Fabric Weight 1.2 oz., Bound Seam Style, Standards ISO Class 4 Cleanroom, Package Quantity 30

Reviews of Dupont #IC270BWHXL0030CS