Tyvek Isoclean Cleanroom Hood, White, 1.2 oz., PK100

DUPONT| Zoro #: G0163493| Mfr #: IC668BWH000100CS

$322.45 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Size: UniversalFabric Weight: 1.2 oz.Closure Type: Ties
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0163493 Mfr #: IC668BWH000100CS
Size: UniversalFabric Weight: 1.2 oz.
Closure Type: TiesIndustry Type: Healthcare
Color: WhiteStandards: ISO Class 5, 1910.120 App B, 1910.1450 App A
Item: Cleanroom HoodSeam Style: Bound
Length: 17-1/2"Material: Tyvek(R) Isoclean(R)
Country of Origin (subject to change): China

Description

  • Tyvek® Isoclean®
  • Hood
  • BOUND
  • WHITE
  • UNIVERSAL
  • 100

Reviews