Cleanroom Hood, White, Ties, PK100

DUPONT| Zoro #: G2293785| Mfr #: IC668BWH0001000C

$316.26 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Closure Type: Ties
Item: Cleanroom Hood
Fabric Weight: 1.2 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2293785 Mfr #: IC668BWH0001000C
Closure Type: TiesItem: Cleanroom Hood
Fabric Weight: 1.2 oz.Material: Tyvek(R) Isoclean(R)
Length: 17-1/2"Size: Universal
Industry Type: HealthcareSeam Style: Bound
Color: WhiteStandards: ISO Class 5
Country of Origin (subject to change): China

Description

Cleanroom Hood, Tyvek(R) IsoClean(R), White, Size Universal, Length 17-1/4 In., Fabric Weight 1.2 oz., Bound Seam Style, Closure Type Ties, Standards ISO Class 5, Package Quantity 100

Reviews