DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Cleanroom Mask, Universal, Blue, PK500

DUPONT| Zoro #: G0309391| Mfr #: ML7330BU000500BH

$93.95 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Industry Type: Healthcare
Color: Blue
Material: polypropylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0309391 Mfr #: ML7330BU000500BH
Industry Type: HealthcareColor: Blue
Material: polypropyleneStandards: 1910.120 App B/1910.1450 App A
Item: Cleanroom MaskHeadstrap Type: Ear Loops
Nose Clip: YesMask Size: Universal
Country of Origin (subject to change): Mexico

Description

Cleanroom Mask, Mask Size Universal, Blue, Headstrap Type Ear Loops, Nose Clip Yes, Material Polypropylene, Standards 1910.120 App B/1910.1450 App A, Package Quantity 500

Reviews