Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Collared Coverall, Elastic, White, 6XL, PK12

  • Zoro #: G0111944
  • Mfr #: SL125BWH6X001200
Dupont Collared Coverall, Elastic, White, 6XL, PK12 SL125BWH6X001200
Dupont Collared Coverall, Elastic, White, 6XL, PK12 SL125BWH6X001200
$400.46 ($33.37/unit)
  • Inseam: 34 in
  • Seam Style: Bound
  • Color Family: Whites
See full product details
This item ships free.

Dupont #SL125BWH6X001200 Specifications

  • Zoro #: G0111944
  • Mfr #: SL125BWH6X001200
Inseam: 34 in Seam Style: Bound
Color Family: Whites Disposable Clothing Primary Material: Tychem(R) 4000
Standards: ASTM D1777, D3776, D3786, D5034 Fits Chest Size: 57 3/4 in to 61 1/4 in
Color: White Cuff Style: Elastic
Fabric Weight: 3.6 oz Fits Waist Size: 57 3/4 in to 61 1/4 in
Coverall Style: Collared Cuff Styles: Elastic
Series: Tychem(R) 4000 Closure Type: Zipper
Thickness: 13 mil Size: 6XL
Material: Saranex(TM) 23-P film laminated to high density polyethylene substrate Ankle Style: Elastic
Item: Collared Chemical Resistant Coveralls Level of Protection: Liquid Tight
Disposable Clothing Size: 6XL Package Quantity: 12
High Visibility: No Collar Style: Standard
Packaging: Bulk Closure Features: Storm Flap
Liquid Tight: Yes Includes Boot Covers: No
Protection Type: Chemical Minimum Height: 81 in
Coverall Material: Tychem(R) 4000 Attached Hood: No
EPA Level: B Breathable Back Style: None
Reduced Spray: Yes Minimum Chest Size: 44 3/4 in
Material Weight: 3.6 oz/sq yd Includes Outer Boot Flaps: No
Hazard Protection Type: Bloodborne Pathogen, Hazardous Powders, Hazardous Dry Particulates, Hazardous Light Chemical Spray, Hazardous Light Chemical Splash Gas Tight: No
Maximum Height: 85 in Maximum Chest Size: 61 1/4 in
Pathogen & Chemical Ratings: Meets ASTM F1670, Meets ASTM F1671 Material Performance: Light Duty
Anti-Static: No Coverall Construction: Collared with Elastic Cuffs and Elastic Ankles
Includes Thumb Loops: No Spray Tight: Yes
Garment Style: Coverall Sterile/Non-Sterile: Non-Sterile
Hazard Type: Aerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray Brand and Series: Dupont Tychem(R) 4000
High-Visibility: No Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Collared Chemical Resistant Coveralls, Level of Protection Liquid Tight, Coverall Style Collared Coverall, Disposable Clothing Size 6XL, Disposable Clothing Primary Material Tychem(R) 4000, Series Tychem(R) 4000, Ankle Style Elastic, Cuff Styles Elastic, Seam Style Bound, White, Closure Type Zipper, Standards ASTM D1777, D3776, D3786, D5034, Inseam 34 in, Fits Chest Size 57 3/4 in to 61 1/4 in, Fits Waist Size 57 3/4 in to 61 1/4 in, Package Quantity 12

Reviews of Dupont #SL125BWH6X001200