Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Collared Coverall, Elastic, White, 7XL, PK25

  • Zoro #: G0082273
  • Mfr #: TY120SWH7X0025NF
$318.00 ($12.72/unit)
  • Promotion Restriction: Not eligible for promotion
  • Color: White
  • Standards: NAFTA
See full product details
Out of Stock

Dupont #TY120SWH7X0025NF Specifications

  • Zoro #: G0082273
  • Mfr #: TY120SWH7X0025NF
Promotion Restriction: Not eligible for promotion Color: White
Standards: NAFTA Material: Tyvek(R) 400
Disposable Clothing Primary Material: Tyvek(R) 400 Cuff Styles: Open
Fits Chest Size: 61-1/4" to 65-3/4" Inseam: 36"
Disposable Clothing Size: 7XL Thickness: 5.9 mil
Fabric Weight: 1.2 oz. Seam Style: Serged
Cuff Style: Open Color Family: Whites
Item: Collared Disposable Coveralls Closure Type: zipper
Ankle Style: Open Coverall Style: Collared Coverall
Level of Protection: Reduced Spray Series: Tyvek(R) 400
Size: 7XL Package quantity: 25
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Collared Disposable Coveralls, Level of Protection Reduced Spray, Coverall Style Collared Coverall, Disposable Clothing Size 7XL, Disposable Clothing Primary Material Tyvek(R) 400, Series Tyvek(R) 400, Ankle Style Open, Cuff Styles Open, Seam Style Serged, White, Closure Type Zipper, Standards NAFTA, Inseam 36 In., Fits Chest Size 61-1/4 In. to 65-3/4 In., Package Quantity 25

Reviews of Dupont #TY120SWH7X0025NF