Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Collared Coverall, Elastic, White, 7XL, PK25

  • Zoro #: G0112102
  • Mfr #: TY125SWH7X0025NF

$367.42 ($14.70/unit)

  • Fits Chest Size: 61-3/4" to 65-1/4"
  • Material: Tyvek(R) 400
  • Color Family: Whites
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dupont #TY125SWH7X0025NF Specifications

  • Zoro #: G0112102
  • Mfr #: TY125SWH7X0025NF
Fits Chest Size: 61-3/4" to 65-1/4" Material: Tyvek(R) 400
Color Family: Whites Seam Style: Serged
Disposable Clothing Size: 7XL Cuff Style: Elastic
Inseam: 35-1/2" Color: White
Fits Waist Size: 61-3/4" to 65-1/4" Thickness: 5.9 mil
Disposable Clothing Primary Material: Tyvek(R) 400 Item: Collared Disposable Coveralls
Standards: NAFTA Cuff Styles: Elastic
Coverall Style: Collared Coverall Fabric Weight: 1.2 oz.
Level of Protection: Reduced Spray Series: Tyvek(R) 400
Size: 7XL Closure Type: zipper
Ankle Style: Elastic Package quantity: 25
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Collared Disposable Coveralls, Level of Protection Reduced Spray, Coverall Style Collared Coverall, Disposable Clothing Size 7XL, Disposable Clothing Primary Material Tyvek(R) 400, Series Tyvek(R) 400, Ankle Style Elastic, Cuff Styles Elastic, Seam Style Serged, White, Closure Type Zipper, Standards NAFTA, Inseam 35-1/2 In., Fits Chest Size 61-3/4 In. to 65-1/4 In., Fits Waist Size 61-3/4 In. to 65-1/4 In., Package Quantity 25

Reviews of Dupont #TY125SWH7X0025NF