Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Collared Coverall, Elastic, White, M, PK25

  • Zoro #: G0112093
  • Mfr #: TY125SWHMD0025NF

$191.56 ($7.66/unit)

  • Disposable Clothing Primary Material: Tyvek(R) 400
  • Seam Style: Serged
  • Cuff Styles: Elastic
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dupont #TY125SWHMD0025NF Specifications

  • Zoro #: G0112093
  • Mfr #: TY125SWHMD0025NF
Disposable Clothing Primary Material: Tyvek(R) 400 Seam Style: Serged
Cuff Styles: Elastic Fits Chest Size: 36-3/4" to 40-1/4"
Material: Tyvek(R) 400 Size: M
Fabric Weight: 1.2 oz. Level of Protection: Reduced Spray
Cuff Style: Elastic Coverall Style: Collared Coverall
Standards: NAFTA Item: Collared Disposable Coveralls
Inseam: 28" Closure Type: zipper
Fits Waist Size: 36-3/4" to 40-1/4" Ankle Style: Elastic
Disposable Clothing Size: M Color: White
Series: Tyvek(R) 400 Color Family: Whites
Thickness: 5.9 mil Package quantity: 25
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Collared Disposable Coveralls, Level of Protection Reduced Spray, Coverall Style Collared Coverall, Disposable Clothing Size M, Disposable Clothing Primary Material Tyvek(R) 400, Series Tyvek(R) 400, Ankle Style Elastic, Cuff Styles Elastic, Seam Style Serged, White, Closure Type Zipper, Standards NAFTA, Inseam 28 In., Fits Chest Size 36-3/4 In. to 40-1/4 In., Fits Waist Size 36-3/4 In. to 40-1/4 In., Package Quantity 25

Reviews of Dupont #TY125SWHMD0025NF