Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Collared Coverall, Elastic, Yellow, 2XL, PK2

  • Zoro #: G0114132
  • Mfr #: BR125TYL2X000200
Dupont Collared Coverall, Elastic, Yellow, 2XL, PK2 BR125TYL2X000200
Dupont Collared Coverall, Elastic, Yellow, 2XL, PK2 BR125TYL2X000200
$171.00 ($85.50/unit)
  • Promotion Restriction: Not eligible for promotion
  • Series: Tychem(R) 9000
  • Color Family: Yellows
See full product details
Out of Stock

Dupont #BR125TYL2X000200 Specifications

  • Zoro #: G0114132
  • Mfr #: BR125TYL2X000200
Promotion Restriction: Not eligible for promotion Series: Tychem(R) 9000
Color Family: Yellows Fabric Weight: 7.4 oz.
Size: 2XL Fits Chest Size: 44-3/4" to 48-1/4"
Disposable Clothing Size: 2XL Closure Type: Zipper
Cuff Styles: Elastic Disposable Clothing Primary Material: Tychem(R) 9000
Coverall Style: Collared Coverall Cuff Style: Elastic
Seam Style: Taped Material: Tychem(R) 9000
Standards: ASTM D1777, D3776, D751, D5597, D5034 Color: Yellow
Item: Coveralls Thickness: 18 mil
Level of Protection: Liquid Tight Inseam: 30-3/4"
Ankle Style: Elastic Package Quantity: 2
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Coveralls, Level of Protection Liquid Tight, Coverall Style Collared Coverall, Disposable Clothing Size 2XL, Disposable Clothing Primary Material Tychem(R) 9000, Series Tychem(R) 9000, Ankle Style Elastic, Cuff Style Elastic, Seam Style Taped, Yellow, Closure Type Zipper, Standards ASTM D1777, D3776, D751, D5597, D5034, Inseam 30-3/4 In., Fits Chest Size 44-3/4 In. to 48-1/4 In., Package Quantity 2

Reviews of Dupont #BR125TYL2X000200