Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Collared Coverall, Elastic, Yellow, 3XL, PK2

  • Zoro #: G0114150
  • Mfr #: BR125TYL3X000200
Dupont Collared Coverall, Elastic, Yellow, 3XL, PK2 BR125TYL3X000200
Dupont Collared Coverall, Elastic, Yellow, 3XL, PK2 BR125TYL3X000200
$184.40 ($92.20/unit)
  • Series: Tychem(R) 9000
  • Closure Type: Zipper
  • Material: Multi-layer Barrier Laminated to Non-Woven Polypropylene Substrate
See full product details
This item ships free.

Dupont #BR125TYL3X000200 Specifications

  • Zoro #: G0114150
  • Mfr #: BR125TYL3X000200
Series: Tychem(R) 9000 Closure Type: Zipper
Material: Multi-layer Barrier Laminated to Non-Woven Polypropylene Substrate Size: 3XL
Fits Chest Size: 48 3/4 in to 52 1/4 in Seam Style: Taped
Level of Protection: Liquid Tight Item: Coveralls
Cuff Styles: Elastic Thickness: 18 mil
Fabric Weight: 7.4 oz Cuff Style: Elastic
Disposable Clothing Size: 3XL Color Family: Yellows
Coverall Style: Collared Standards: ASTM D1777, D3776, D751, D5597, D5034
Inseam: 31 7/8 in Disposable Clothing Primary Material: Tychem(R) 9000
Color: Yellow Ankle Style: Elastic
Package Quantity: 2 High Visibility: No
Packaging: Bulk Breathable Back Style: None
Includes Thumb Loops: No Collar Style: Standard
Gas Tight: No Sterile/Non-Sterile: Non-Sterile
Reduced Spray: Yes Minimum Height: 74 in
Spray Tight: Yes Garment Style: Coverall
Closure Features: Storm Flap Coverall Construction: Collared with Elastic Cuffs and Elastic Ankles
Pathogen & Chemical Ratings: Meets ASTM F1670, Meets ASTM F1671 Includes Outer Boot Flaps: No
Maximum Chest Size: 52 1/4 in Includes Boot Covers: No
Material Performance: Heavy Duty Protection Type: Chemical
Material Weight: 8.1 oz/sq yd Anti-Static: No
Liquid Tight: Yes Attached Hood: No
EPA Level: B Hazard Type: Aerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray
Coverall Material: Tychem(R) 9000 Maximum Height: 76 in
Hazard Protection Type: Bloodborne Pathogen, ChemBio and Warfare Agents, Hazardous Powders, Hazardous Dry Particulates, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Spray, Hazardous Light Chemical Splash, Hazardous Moderate Chemical Splash Minimum Chest Size: 44 3/4 in
Brand and Series: Dupont Tychem(R) 9000 High-Visibility: No
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Coveralls, Level of Protection Liquid Tight, Coverall Style Collared Coverall, Disposable Clothing Size 3XL, Disposable Clothing Primary Material Tychem(R) 9000, Series Tychem(R) 9000, Ankle Style Elastic, Cuff Styles Elastic, Seam Style Taped, Yellow, Closure Type Zipper, Standards ASTM D1777, D3776, D751, D5597, D5034, Inseam 31 7/8 in, Fits Chest Size 48 3/4 in to 52 1/4 in, Package Quantity 2

Reviews of Dupont #BR125TYL3X000200