- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Workwear and Protective Clothing
- /
- Workwear
- /
- Coveralls & Overalls
- /
- Collared Coverall, Elastic, Yellow, 5XL, PK2
Shop Alternate Products
This Product is Discontinued
Dupont
Collared Coverall, Elastic, Yellow, 5XL, PK2 (Discontinued)
Mfr # BR125TYL5X000200
Zoro # G0114099
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 5XL
- Disposable Clothing Size 5XL
- Color Yellow
- Material Non-Woven Polypropylene
- Disposable Clothing Primary Material Tychem(R) 9000
Customers Also Purchased
- Brand Dupont
-
MFR #
BR125TYL5X000200
-
Zoro #
G0114099
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 5XL |
Disposable Clothing Size | 5XL |
Fits Chest Size | 54 3/4 in to 58 1/4 in |
Maximum Chest Size | 58 1/4 in |
Maximum Height | 82 in |
Minimum Chest Size | 44 3/4 in |
Minimum Height | 79 in |
Named Size | 5XL |
Details
Item | Coveralls |
Color | Yellow |
Material | Non-Woven Polypropylene |
Disposable Clothing Primary Material | Tychem(R) 9000 |
Fabric Weight | 7.4 oz |
Inseam | 33 7/8 in |
Closure Type | Zipper |
Series | Tychem BR |
Features | Multi-Layer Composite Barrier Laminated to a Strong, Non-Woven Substrate |
Cuff Style | Elastic |
Thickness | 18 mil |
Seam Style | Taped |
Level of Protection | Liquid Tight |
Coverall Style | Collared Coverall |
Standards | ASTM D1777, D3776, D751, D5597, D5034 |
Ankle Style | Elastic |
Coverall Construction | Collared with Elastic Cuffs and Elastic Ankles |
Anti-Static | No |
Collar Style | Plain |
Attached Hood | No |
Garment Style | Coverall |
Includes Thumb Loops | No |
Closure Features | Zipper |
Hazard Type | Aerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray |
Material Performance | Heavy Duty |
Liquid Tight | Yes |
Includes Boot Covers | No |
Includes Outer Boot Flaps | No |
Packaging | Bulk |
Reduced Spray | Yes |
Material Weight | 8.1 oz/sq yd |
Protection Type | Chemical |
Hazard Protection Type | Bloodborne Pathogen, ChemBio and Warfare Agents, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray, Hazardous Powders |
Sterile/Non-Sterile | Non-Sterile |
Spray Tight | Yes |
Gas Tight | No |
Breathable Back Style | Not Applicable |
Brand and Series | Dupont Tychem(R) 9000 |
High-Visibility | No |
Accessory Type | Coveralls |
Wrist Closure | Elastic |
EPA Protection Level | B |
Includes Slip Resistant Sole | Not Applicable |
Sterilization Status | Non-Sterile |
Pathogen and Chemical Ratings | Meets ASTM F1670, Meets ASTM F1671 |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 58 1/4 in, Chest Size - Minimum 44 3/4 in, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color Yellow, Coverall Style Collared Coverall, Cuff Style Elastic, EPA Protection Level B, Features Multi-Layer Composite Barrier Laminated to a Strong, Non-Woven Substrate, Gas Tight No