Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Collared Coverall, Elastic, Yellow, L, PK2

  • Zoro #: G0114169
  • Mfr #: BR125TYLLG000200
Dupont Collared Coverall, Elastic, Yellow, L, PK2 BR125TYLLG000200
Dupont Collared Coverall, Elastic, Yellow, L, PK2 BR125TYLLG000200
$166.00 ($83.00/unit)
  • Promotion Restriction: Not eligible for promotion
  • Item: Coveralls
  • Disposable Clothing Primary Material: Tychem(R) 9000
See full product details
This item ships free.

Dupont #BR125TYLLG000200 Specifications

  • Zoro #: G0114169
  • Mfr #: BR125TYLLG000200
Promotion Restriction: Not eligible for promotion Item: Coveralls
Disposable Clothing Primary Material: Tychem(R) 9000 Standards: ASTM D1777, D3776, D751, D5597, D5034
Disposable Clothing Size: L Thickness: 18 mil
Material: Multi-layer Barrier Laminated to Non-Woven Polypropylene Substrate Coverall Style: Collared Coverall
Fabric Weight: 7.4 oz Closure Type: Zipper
Cuff Styles: Elastic Series: Tychem(R) 9000
Color Family: Yellows Level of Protection: Liquid Tight
Ankle Style: Elastic Seam Style: Taped
Color: Yellow Fits Chest Size: 39 1/2 in to 43 in
Cuff Style: Elastic Inseam: 29 1/2 in
Size: L Package Quantity: 2
High Visibility: No Includes Thumb Loops: No
Coverall Material: Tychem(R) 9000 EPA Level: B
Coverall Construction: Collared Coverall with Elastic Cuffs and Elastic Ankles Collar Style: Standard
Hazard Protection Type: Bloodborne Pathogen, ChemBio and Warfare Agents, Hazardous Powders, Hazardous Dry Particulates, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Spray, Hazardous Light Chemical Splash, Hazardous Moderate Chemical Splash Garment Style: Coverall
Maximum Chest Size: 43 in Pathogen & Chemical Ratings: Meets ASTM F1670, Meets ASTM F1671
Attached Hood: No Packaging: Bulk
Protection Type: Chemical Minimum Height: 65 in
Gas Tight: No Hazard Type: Aerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray
Includes Outer Boot Flaps: No Minimum Chest Size: 44 3/4 in
Material Weight: 8.1 oz/sq yd Anti-Static: No
Liquid Tight: Yes Material Performance: Heavy Duty
Closure Features: Storm Flap Spray Tight: Yes
Reduced Spray: Yes Sterile/Non-Sterile: Non-Sterile
Includes Boot Covers: No Breathable Back Style: None
Maximum Height: 69 in Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Coveralls, Level of Protection Liquid Tight, Coverall Style Collared Coverall, Disposable Clothing Size L, Disposable Clothing Primary Material Tychem(R) 9000, Series Tychem(R) 9000, Ankle Style Elastic, Cuff Styles Elastic, Seam Style Taped, Yellow, Closure Type Zipper, Standards ASTM D1777, D3776, D751, D5597, D5034, Inseam 29 1/2 in, Fits Chest Size 39 1/2 in to 43 in, Package Quantity 2

Reviews of Dupont #BR125TYLLG000200