Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Collared Coverall, Elastic, Yellow, S, PK2

  • Zoro #: G0111043
  • Mfr #: BR125TYLSM000200
Dupont Collared Coverall, Elastic, Yellow, S, PK2 BR125TYLSM000200
Dupont Collared Coverall, Elastic, Yellow, S, PK2 BR125TYLSM000200
$130.66 ($65.33/unit)
  • Promotion Restriction: Not eligible for promotion
  • Cuff Style: Elastic
  • Coverall Style: Collared Coverall
See full product details
This item ships free.

Dupont #BR125TYLSM000200 Specifications

  • Zoro #: G0111043
  • Mfr #: BR125TYLSM000200
Promotion Restriction: Not eligible for promotion Cuff Style: Elastic
Coverall Style: Collared Coverall Ankle Style: Elastic
Disposable Clothing Size: S Cuff Styles: Elastic
Color: Yellow Fits Waist Size: 33 1/2 in to 37 in
Item: Collared Chemical Resistant Coveralls Thickness: 18 mil
Standards: ASTM D1777, D3776, D751, D5597, D5034 Fabric Weight: 7.4 oz
Inseam: 28 in Material: Multi-layer Barrier Laminated to Non-Woven Polypropylene Substrate
Disposable Clothing Primary Material: Tychem(R) 9000 Size: S
Series: Tychem(R) 9000 Level of Protection: Liquid Tight
Color Family: Yellows Fits Chest Size: 33 1/2 in to 37 in
Seam Style: Taped Closure Type: Zipper
Package Quantity: 2 High Visibility: No
Packaging: Bulk Hazard Protection Type: Bloodborne Pathogen, ChemBio and Warfare Agents, Hazardous Powders, Hazardous Dry Particulates, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Spray, Hazardous Light Chemical Splash, Hazardous Moderate Chemical Splash
Includes Boot Covers: No Sterile/Non-Sterile: Non-Sterile
Closure Features: Storm Flap Includes Thumb Loops: No
Material Performance: Heavy Duty Garment Style: Coverall
Maximum Chest Size: 37 in Coverall Construction: Collared Coverall with Elastic Cuffs and Elastic Ankles
Material Weight: 8.1 oz/sq yd Spray Tight: Yes
Breathable Back Style: None Protection Type: Chemical
Hazard Type: Aerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray Minimum Height: 60 in
Collar Style: Standard Gas Tight: No
Maximum Height: 67 in Reduced Spray: Yes
Pathogen & Chemical Ratings: Meets ASTM F1670, Meets ASTM F1671 Includes Outer Boot Flaps: No
Anti-Static: No Coverall Material: Tychem(R) 9000
Minimum Chest Size: 44 3/4 in EPA Level: B
Attached Hood: No Liquid Tight: Yes
Brand and Series: Dupont Tychem(R) 9000 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Collared Chemical Resistant Coveralls, Level of Protection Liquid Tight, Coverall Style Collared Coverall, Disposable Clothing Size S, Disposable Clothing Primary Material Tychem(R) 9000, Series Tychem(R) 9000, Ankle Style Elastic, Cuff Styles Elastic, Seam Style Taped, Yellow, Closure Type Zipper, Standards ASTM D1777, D3776, D751, D5597, D5034, Inseam 28 in, Fits Chest Size 33 1/2 in to 37 in, Fits Waist Size 33 1/2 in to 37 in, Package Quantity 2

Reviews of Dupont #BR125TYLSM000200