Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Tychem(R) QC, Yellow, Elastic, XL, PK12

  • Zoro #: G0085915
  • Mfr #: QC125BYLXL001200

$161.00 ($13.42/unit)

Details
  • Closure Type: Storm Flap, Zipper
  • Features: Elastic Wrists and Ankles
  • Item: Collared Chemical Resistant Coveralls
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Dupont #QC125BYLXL001200 Specifications

  • Zoro #: G0085915
  • Mfr #: QC125BYLXL001200
Closure Type: Storm Flap, Zipper Features: Elastic Wrists and Ankles
Item: Collared Chemical Resistant Coveralls Color: Yellow
Thickness: 10 mil Ankle Style: Elastic
Seam Style: Bound Material: Tychem(R) 2000
Color Family: Yellows Cuff Style: Elastic
Standards: ASTM D3776, D3786, D1117, D5034 Fabric Weight: 2.5 oz.
Coverall Style: Collared Coverall Inseam: 29"
Size: Xl Series: Tychem(R) 2000
Cuff Styles: Elastic Fits Chest Size: 41-1/4" to 44-3/4"
Disposable Clothing Size: XL Fits Waist Size: 53"
Level of Protection: Liquid Tight Disposable Clothing Primary Material: Tychem(R) 2000
Country of Origin (subject to change): Multiple

Description

Collared Chemical Resistant Coveralls, Level of Protection Liquid Tight, Coverall Style Collared Coverall, Disposable Clothing Size XL, Disposable Clothing Primary Material Tychem(R) 2000, Series Tychem(R) 2000, Ankle Style Elastic, Cuff Styles Elastic, Seam Style Bound, Yellow, Closure Type Storm Flap, Zipper, Standards ASTM D3776, D3786, D1117, D5034, Inseam 29 In., Fits Chest Size 41-1/4 In. to 44-3/4 In., Fits Waist Size 53 In., Package Quantity 12

Reviews of Dupont #QC125BYLXL001200