Collared Coverall, Elastic, Yellow, XL, PK2
- Zoro #: G0114175
- Mfr #: BR125TYLXL000200
$165.56
($82.78/unit)
- Promotion Restriction: Not eligible for promotion
- Disposable Clothing Primary Material: Tychem(R) 9000
- Color: Yellow
Dupont #BR125TYLXL000200 Specifications
| |
Promotion Restriction: Not eligible for promotion | Disposable Clothing Primary Material: Tychem(R) 9000 |
Color: Yellow | Seam Style: Taped |
Cuff Styles: Elastic | Ankle Style: Elastic |
Series: Tychem(R) 9000 | Standards: ASTM D1777, D3776, D751, D5597, D5034 |
Disposable Clothing Size: XL | Color Family: Yellows |
Closure Type: Zipper | Fabric Weight: 7.4 oz |
Thickness: 18 mil | Material: Multi-layer Barrier Laminated to Non-Woven Polypropylene Substrate |
Inseam: 29 3/4 in | Size: XL |
Fits Chest Size: 42 1/2 in to 46 in | Cuff Style: Elastic |
Item: Coveralls | Level of Protection: Liquid Tight |
Coverall Style: Collared | Package Quantity: 2 |
High Visibility: No | Hazard Protection Type: Bloodborne Pathogen, ChemBio and Warfare Agents, Hazardous Powders, Hazardous Dry Particulates, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Spray, Hazardous Light Chemical Splash, Hazardous Moderate Chemical Splash |
Spray Tight: Yes | Material Weight: 8.1 oz/sq yd |
Sterile/Non-Sterile: Non-Sterile | Collar Style: Standard |
Gas Tight: No | Includes Thumb Loops: No |
Coverall Construction: Collared with Elastic Cuffs and Elastic Ankles | Closure Features: Storm Flap |
Material Performance: Heavy Duty | Coverall Material: Tychem(R) 9000 |
Pathogen & Chemical Ratings: Meets ASTM F1670, Meets ASTM F1671 | Packaging: Bulk |
Attached Hood: No | Hazard Type: Aerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray |
Breathable Back Style: None | Anti-Static: No |
Minimum Chest Size: 44 3/4 in | Liquid Tight: Yes |
Garment Style: Coverall | Protection Type: Chemical |
Minimum Height: 58 in | Includes Boot Covers: No |
Maximum Chest Size: 46 in | Maximum Height: 74 in |
Includes Outer Boot Flaps: No | Reduced Spray: Yes |
EPA Level: B | Brand and Series: Dupont Tychem(R) 9000 |
High-Visibility: No | Country of Origin (subject to change): Multiple |
Description
Coveralls, Level of Protection Liquid Tight, Coverall Style Collared Coverall, Disposable Clothing Size XL, Disposable Clothing Primary Material Tychem(R) 9000, Series Tychem(R) 9000, Ankle Style Elastic, Cuff Styles Elastic, Seam Style Taped, Yellow, Closure Type Zipper, Standards ASTM D1777, D3776, D751, D5597, D5034, Inseam 29 3/4 in, Fits Chest Size 42 1/2 in to 46 in, Package Quantity 2