Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Collared Disposable Coveralls , 5XL , White , zipper

  • Zoro #: G4848579
  • Mfr #: NB120SWH5X002500
$86.08 ($3.44/unit)
  • Promotion Restriction: Not eligible for promotion
  • Inseam: 29 3/4 in
  • Color: White
See full product details
This item ships free.

Dupont #NB120SWH5X002500 Specifications

  • Zoro #: G4848579
  • Mfr #: NB120SWH5X002500
Promotion Restriction: Not eligible for promotion Inseam: 29 3/4 in
Color: White Level of Protection: Dry Particulate, Reduced Spray
Size: 5XL Seam Style: Serged
Closure Type: zipper Cuff Style: Open
Color Family: Whites Disposable Clothing Primary Material: Microporous Film Laminate
Material: Microporous Film Laminate Fits Chest Size: 54-3/4 in to 58-1/4 in
Coverall Style: Collared Coverall Ankle Style: Open
Disposable Clothing Size: 5XL Item: Collared Disposable Coveralls
Fabric Weight: 1.5 oz Cuff Styles: Open
Thickness: 10 mil Series: Proshield(R) 50
Package quantity: 25 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Collared Disposable Coveralls, Level of Protection Dry Particulate, Reduced Spray, Coverall Style Collared Coverall, Disposable Clothing Size 5XL, Disposable Clothing Primary Material Microporous Film Laminate, Series Proshield(R) 50, Ankle Style Open, Cuff Styles Open, Seam Style Serged, White, Closure Type Zipper, Inseam 29-3/4 In., Fits Chest Size 54-3/4 In. to 58-1/4 In., Package Quantity 25

Reviews of Dupont #NB120SWH5X002500